B317 General Purpose Motor - 1/2 HP, 1800 RPM, 56C Frame, Open Drip (OD)
- Mfr # MB317
- Zoro # G123931820
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
No. of Speeds
1
Frame
56
Motor Shaft Rotation
Reversible
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB317
- Zoro #
- G123931820
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Frame
- 56
- Motor Shaft Rotation
- Reversible
- HP
- 0.5
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
Description
Marathon 1/2 HP cap-start general purpose motor (PEM-MB317) rated 1725 RPM with a 56 frame and 6.5 in diameter, open drip proof enclosure, single phase 115/208-230 V and reversible rotation with automatic overload protection. Rolled steel construction with resilient/extended-stud mounting, single shaft, 8.0/4.1-4.0 A, 22 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.