Shop MARATHON
See all product information
Create Account
B318 General Purpose Motor - 3/4 HP, 1800 RPM, 56C, Cast Steel, OD finish
- Mfr # MB318
- Zoro # G523931734
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
No. of Speeds
1
Frame
56
Nameplate RPM
1,725 RPM
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB318
- Zoro #
- G523931734
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- HP
- 0.75
Description
Marathon 3/4 HP (0.75) cap start general purpose motor, 1725 RPM, single phase 115/230 V with reversible rotation and 10.0/5.0 A ratings; frame 56, 6.5-inch diameter, open drip proof (ODP) enclosure, rolled steel construction. Resilient mounting with extended studs and single shaft design, model MARATHON 56C17D2073 (Supplier stock PEM-MB318).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.