Shop MARATHON
See all product information
Create Account
C276 General Purpose TEFC Motor - 1 HP, 1800 RPM, 56 Frame, 56CS
- Mfr # MC276
- Zoro # G923932096
product price:Â
$
896.99
/ea
Free Shipping & Returns
Key Features
Frame
56
Body Dia.
6.5 in
HP
1
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC276
- Zoro #
- G923932096
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Frame
- 56
- HP
- 1
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- TEFC
Description
Marathon 1 HP cap-start general purpose motor, 1725 RPM, frame 56, TEFC (Totally Enclosed Fan Cooled) single-phase unit for 115/230 V service with reversible rotation. Rigid-base rolled steel construction with single shaft (6.5 in diameter), automatic overload protection, 13.2/6.6 A ratings, and a compact 17 inx13 inx12 in footprint, 38 lb weight (Marathon 56C17F15536).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.