C147A General Purpose Motor - 1/4 HP, 1800 RPM, 48 Frame, Open Drip Proof
- Mfr # MC147A
- Zoro # G423932237
product price:Â
$
511.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC147A
- Zoro #
- G423932237
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon C147A cap-start general purpose motor, 1/4 HP (0.250), 1725 RPM, 48Z frame with 5.6-inch diameter, open drip proof (ODP) enclosure and rolled steel construction. Single-phase 115/230 V, reversible rotation, 2.4/1.2 A, rigid base mounting with single shaft; shipping dimensions 17 in L x 13 in W x 9 in H and 19 lb weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.