Shop MARATHON
See all product information
Create Account
B352 Belt Drive Fan & Blower Motor 2 HP 1800 RPM DP 56H 115/208-230V
- Mfr # MB352
- Zoro # G823931380
product price:Â
$
1,107.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Rotation
Reversible
Motor Enclosure Design
ODP
Frame
56H
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB352
- Zoro #
- G823931380
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,725 RPM
- Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Frame
- 56H
- No. of Speeds
- 1
- Blade Material
- Rolled Steel
- HP
- 2
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 2 HP cap-start belt drive blower motor (Supplier Stock No. PEM-MB352) provides 1,725 RPM in a 56H frame with a 6.5 in shaft, open drip proof enclosure and single-phase 115/208-230 V service. Reversible rotation with automatic overload protection, resilient extended-stud mounting, 21.0/11.3-10.5 A, rolled steel construction, single shaft; shipping dimensions 18x13x10 in, 51 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.