LEESON 3/4 HP 1800 RPM 56 ODP RBE Motor - G141 Fan & Blower
- Mfr # MG141
- Zoro # G023931890
product price:Â
$
808.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Motor Enclosure Design
ODP
HP
0.75
Blade Material
Rolled Steel
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG141
- Zoro #
- G023931890
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- Motor Enclosure Design
- ODP
- HP
- 0.75
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Frame
- 56
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon G141 3/4 HP, 1725 RPM three-phase fan and blower motor (Supplier Stock No. PEM-MG141, MARATHON 56T17D5346) features a 56 frame, 6.5-inch diameter single shaft and resilient base for HVACR applications. Open Drip Proof rolled steel enclosure, reversible rotation, automatic overload protection, 208-230/460 V service with 2.9-3.0/1.5 A ratings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.