H176 Fan & Blower Motor - 1/2 HP, 1725/1140 RPM, 56 Frame, Single Shaft
- Mfr # MH176
- Zoro # G923931563
product price:Â
$
728.99
/ea
Free Shipping & Returns
Key Features
Frame
56
No. of Speeds
2
Rotation
Reversible
Body Dia.
6.5 in
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH176
- Zoro #
- G923931563
- UPC #
- -
- Country of Origin
- Unknown
- Frame
- 56
- No. of Speeds
- 2
- Rotation
- Reversible
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- HP
- 0.5
- Voltage
- 115V
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/2 HP split-phase fan and blower motor with 1725/1140 RPM dual-speed performance, 115V single-phase power and 56 frame with 6.5-inch diameter. Open drip proof enclosure, reversible rotation, automatic overload protection, resilient base mounting and rolled steel construction; single shaft design with amperage ratings 8.0/4.2 A. Cross-references: GE 5KH49PN3026X, MARATHON 56S17D5710.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.