B402 Belt Drive Fan & Blower Motor 1/3 HP 1800/1200 RPM 48Y
- Mfr # MB402
- Zoro # G923932294
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Body Dia.
5.6 in
No. of Speeds
2
HP
0.33
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB402
- Zoro #
- G923932294
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- No. of Speeds
- 2
- HP
- 0.33
- Nameplate RPM
- 1,725 RPM
- Voltage
- 115V
- Frame
- 48Z
- Rotation
- Reversible
- Motor Enclosure Design
- ODP
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/3 HP (0.333) split-phase blower motor, 1725 RPM, 48Z frame with 5.6 in diameter, single-phase 115V and reversible rotation. Open drip-proof enclosure with rolled steel construction, resilient base mount, automatic overload protection, single shaft, 5.3/2.9 A; supplier stock PEM-MB402; cross-references Franklin 4405030407, GE 5XBY00WD, Marathon 48S17D7209, Universal Electric HH23K007.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.