Electric G143 Fan & Blower Motor
- Mfr # MG143
- Zoro # G823932936
product price:Â
$
897.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Frame
56
Nameplate RPM
1,725 RPM
Blade Material
Rolled Steel
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MG143
- Zoro #
- G823932936
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Frame
- 56
- Nameplate RPM
- 1,725 RPM
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- HP
- 1.5
- Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MG143 fan and blower motor (cross ref MARATHON 56T17D5348) is a 1.5 HP, 1725 RPM, three-phase ODP motor with 56 frame, 6.5-inch diameter shaft and resilient base mounting. Rated 208-230/460 V with reversible rotation, automatic overload protection, rolled steel construction, single shaft and nameplate amperage 5.0-4.8/2.4.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.