D163 Fan & Blower Motor
- Mfr # MD163
- Zoro # G323932764
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Voltage
230V
Motor Enclosure Design
ODP
Blade Material
Rolled Steel
Hz
60 Hz
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD163
- Zoro #
- G323932764
- UPC #
- -
- Country of Origin
- Mexico
- Voltage
- 230V
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- Hz
- 60 Hz
- HP
- 0.5
- Operating Amps
- 3.6 A
- Rotation
- Reversible
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
- Motor Bearings
- Ball
- Frame
- 48Z
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon D163 1/2 HP (0.500) split-phase fan and blower motor, 1725 RPM, 230 V single phase with 3.6 A draw, Frame 48Z and 5.6 in diameter. ODP open drip proof enclosure, reversible rotation, automatic overload, rolled steel construction, resilient base mount and single shaft; Supplier Stock No PEM-MD163, Marathon cross-reference 48S17D2088, suited for HVACR fan and blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.