Electric D162 Fan & Blower Motor
- Mfr # MD162
- Zoro # G523932007
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Voltage
115V
Blade Material
Rolled Steel
Operating Amps
7.2 A
Nameplate RPM
1,725 RPM
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MD162
- Zoro #
- G523932007
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Voltage
- 115V
- Blade Material
- Rolled Steel
- Operating Amps
- 7.2 A
- Nameplate RPM
- 1,725 RPM
- Frame
- 48Z
- Motor Enclosure Design
- ODP
- No. of Speeds
- 1
- HP
- 0.5
- Rotation
- Reversible
Description
Marathon PEM-MD162 split-phase fan and blower motor, 1/2 HP (.500) at 1725 RPM, 115V single phase with 7.2A draw, frame 48Z and 5.6-inch diameter, reversible rotation. Open drip-proof enclosure with rolled steel construction, resilient base mounting, automatic overload and single shaft; cross-reference MARATHON 48S17D2087.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.