K541 TEFC 1/2 HP 1200 RPM 56 Frame Ball Bearing Fan & Blower Motor
- Mfr # MK541
- Zoro # G923932829
product price:Â
$
1,173.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Rotation
Reversible
Body Dia.
6.5 in
Frame
56
Nameplate RPM
1,140 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK541
- Zoro #
- G923932829
- UPC #
- -
- Country of Origin
- Unknown
- Blade Material
- Rolled Steel
- Rotation
- Reversible
- Frame
- 56
- Nameplate RPM
- 1,140 RPM
- HP
- 0.5
- Motor Enclosure Design
- TEFC
- No. of Speeds
- 1
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-MK541 1/2 HP three-phase fan and blower motor delivers 1/2 (.500) HP at 1140 RPM with a 56 frame and 6.5 in diameter, TEFC (Totally Enclosed Fan Cooled) enclosure and rolled steel construction. Rated for 208-230/460 V with reversible rotation (REV), resilient base mounting, single shaft and amperage 2.6-2.6/1.3, suited for HVACR fan and blower applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.