4686 Belt Drive Fan & Blower Motor
- Mfr # M4686
- Zoro # G423932763
product price:Â
$
879.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Frame
56Z
Blade Material
Rolled Steel
Motor Enclosure Design
ODP
Nameplate RPM
1,725 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4686
- Zoro #
- G423932763
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- Frame
- 56Z
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,725 RPM
- HP
- 0.75
- Rotation
- Reversible
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon PEM-M4686 3/4 HP cap-start belt drive blower motor, 1725 RPM, 56Z frame with 6.5 in diameter, single phase 115/208-230V and reversible rotation, ODP enclosure and resilient base mounting with auto overload protection. Rated amperage 13.3 / 6.5-6.6 A, single shaft, rolled steel construction, 27 lb weight; cross-referenced to GE 5KC46LN0269X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.