Shop MARATHON
See all product information
Create Account
H172 Fan & Blower Motor - 1/4 to 1/12 HP, 1800-1200 RPM
- Mfr # MH172
- Zoro # G723932258
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
No. of Speeds
2
Voltage
115V
Frame
48Z
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MH172
- Zoro #
- G723932258
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- No. of Speeds
- 2
- Voltage
- 115V
- Frame
- 48Z
- Nameplate RPM
- 1,725 RPM
- HP
- 0.25
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon H172 1/4 HP (0.250) split-phase fan and blower motor, 1,725 RPM, 115V single-phase with reversible rotation and auto overload protection, frame 48Z with 5.6-inch diameter shaft and resilient base mounting. Open drip-proof rolled steel enclosure, single shaft, amperage 4.2/2.7 A, shipping dims 17x13x9 in, weight 22 lb; cross-reference GE 5KH37PN33X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.