C1264 General Purpose Motor 1/2 HP 1200 RPM 56H Corrosion-Resistant Close-Coupled
- Mfr # MC1264
- Zoro # G723931282
product price:Â
$
1,026.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC1264
- Zoro #
- G723931282
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon C1264 general purpose cap-start motor (PEM-MC1264) delivers 1/2 HP at 1140 RPM with single-phase 115/230V power and reversible rotation, housed in a 56-frame open drip proof (ODP) enclosure. Rolled steel construction with a 6.5-inch diameter, resilient base mounting, single shaft, 9.4/4.7 A ratings, and shipping dimensions 17 in L x 13 in W x 9 in H (37 lb).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.