Shop MARATHON
Create Account
C1480 Pressure Washer Motor 1x1800RPM 56 Frame CP ODP
- Mfr # MC1480
- Zoro # G723932906
product price:Â
$
693.99
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
- MC1480
- Zoro #
- G723932906
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MC1480 C1480 pressure washer motor is a 1 HP, cap-start single-phase motor delivering 1725 RPM with reversible rotation and manual overload protection. Built on a 56 frame with a 6.5-inch diameter rolled steel housing, open drip proof enclosure, rigid base mounting and single shaft, it runs on 115/230 V at 13.6/6.8 A for reliable pressure washer applications.