Shop CENTURY
Create Account
C218 Pressure Washer Motor SMITH 3HP 1800RPM 145TFR BBRIGID
- Mfr # UC218
- Zoro # G023931463
product price:Â
$
898.99
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
- UC218
- Zoro #
- G023931463
- UPC #
- -
- Country of Origin
- Mexico
Description
Century SMITH-3HP-1800R-145TFR-BBRIGID pressure washer motor (PEM-UC218) features a keyed 0.875 in shaft with 2.31 in extension, 1.15 service factor and Class B insulation for continuous-duty operation. Four-pole, 60 Hz design with across-the-line starting, CSA approved and UL recognized, manufactured in Mexico; dimensions 19.00 x 10.00 x 9.00 in and 49 lb.