Shop CENTURY
Create Account
B179 Pressure Washer Motor MOQ 32, 5,3600 RPM, 56Hz
- Mfr # UB179
- Zoro # G923931754
product price:Â
$
846.99
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
- UB179
- Zoro #
- G923931754
- UPC #
- -
- Country of Origin
- Mexico
Description
Century B179 pressure washer motor (Supplier Stock No. PEM-UB179) for definite-purpose applications, 60 Hz, 2-pole continuous-duty design with 1.15 service factor and Class B insulation. Keyed shaft 0.875 in diameter with 2.31 in extension, across-the-line starting; CSA certified and UL recognized. Dimensions 19 in L x 12 in W x 10 in H, weight 46 lb, manufactured in Mexico.