Pressure Washer Motor, 56C

  • Mfr # 056C17F5955
  • Zoro # G5807575
product price: 
$
549.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
3/4
Nameplate RPM
1,725
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
056C17F5955
Zoro #
G5807575
UPC #
-
Country of Origin
Multiple
Item
Pressure Washer Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
3/4
Nameplate RPM
1,725
Frame
56C
Motor Shaft Rotation
CW/CCW
Voltage
115V AC, 208V AC to 230V AC
RPM Range
1,701-1,800
Motor Service Factor
1.15
Motor Thermal Protection
Manual
Ins. Class
B
Full Load Amps
11.0/5.4-5.5 A
Hz
60 Hz
Phase
Single
Standards
CE Mark, CSA Certified, UL Recognized
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 208V AC to 230V AC
Motor Application
Pressure Washer
Motor Bearings
Ball
Motor Mounting Type
Face/Base
Ambient Temperature
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
No. of Speeds
1
Nominal Efficiency
70.5 %
Usable @ 208V
Usable at 208V
Weight
29 lb
NEMA Design
None
Duty Cycle
Continuous
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Conduit Box Location
Exterior
Conduit Box Position
F1
Usable @ 200V
Not Usable at 200V
Mounting Position
Horizontal
Frequency
60 Hz
Application
Pump
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Steel
Nameplate Service Factor @ 60 Hz
1.15
Bearing Type
Ball
Number of Wires
9
Number of Speeds
1
Product Type
Pump Motor
Insulation Class
B
Sub Application
Pressure Washer
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Full Load Current @ 60 Hz
11.0/5.4-5.5 A
Nameplate Voltage @ 60 Hz
115/208-230V AC
Nameplate RPM @ 60 Hz
1,725 RPM
Nameplate Horsepower @ 60 Hz
3/4 hp

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/8 in
Body Dia.
7.4 in
Length Less Shaft
11 5/16 in
Overall Length
12 5/16 in
Bolt Circle Dia.
5 7/8 in
Height
8 1/4 in
Shaft Diameter
5/8 in
Bolt Circle Diameter
5 7/8 in
Frame Size
56C
Body Diameter
7.4 in
Wire Rope Length
12 5/16 in
Length
12 5/16 in

Description

Pressure Washer Motor, Body Dia. 7.4 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 11.0/5.4-5.5, Height 8 1/4 in, HP 3/4, Ins. Class B, Length Less Shaft 11 5/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pressure Washer, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Ratings & reviews