Shop MARATHON
See all product information
Create Account
C150B General Purpose Motor
- Mfr # MC150B
- Zoro # G723932487
product price:Â
$
997.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Nameplate RPM
1,160 RPM
HP
1
No. of Speeds
1
Frame
145TC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC150B
- Zoro #
- G723932487
- UPC #
- -
- Country of Origin
- Unknown
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,160 RPM
- HP
- 1
- No. of Speeds
- 1
- Frame
- 145TC
- Motor Shaft Rotation
- Reversible
Description
Marathon PEM-MC150B general purpose motor, 1 HP three-phase unit rated 1160 RPM with a 145TC frame, open drip proof (ODP) enclosure, 230/460 V and 3.8/1.9 A, reversible rotation. Rolled steel construction with C-face/footless mounting and a single shaft; supplier stock no. PEM-MC150B, cross reference MARATHON 145TTDR7398.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.