Shop MARATHON
Create Account
General Purpose Electric Motor K063
- Mfr # MK063
- Zoro # G723931961
product price:Â
$
856.99
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
- MK063
- Zoro #
- G723931961
- UPC #
- -
- Country of Origin
- Unknown
Description
Marathon PEM-MK063 three-phase general purpose motor, 1 HP, 1725 RPM with a 56HZ frame and 6.5-inch diameter, built with rolled steel and rigid base mounting for standard industrial use. Open drip proof enclosure, reversible rotation, automatic overload, single shaft design, 208-230/460 V and 3.4-3.6/1.8 A; cross-references GE 5K46MN4070X and Marathon 56T17D3301.