Shop MARATHON
See all product information
Create Account
C261 General Purpose 1800 RPM 56 Frame TEFC 1/2 HP Motor
- Mfr # MC261
- Zoro # G223932796
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
6.5 in
No. of Speeds
1
HP
0.5
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC261
- Zoro #
- G223932796
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 1
- HP
- 0.5
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
- Frame
- 56
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon 1/2 HP cap start general-purpose motor (PEM-MC261) delivers .500 HP at 1725 RPM with a 56 frame and 6.5 in diameter; TEFC enclosure, single phase, dual-voltage 115/208-230 V, reversible rotation, and amperage 8.6 / 4.1-4.3 A. Rigid base mounting, rolled steel construction, single shaft, 23 lb weight, cross-referenced GE 5KC42GN0014.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.