S112 General Purpose Electric Motor
- Mfr # MS112
- Zoro # G923932485
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
HP
0.5
No. of Speeds
1
Frame
56
Body Dia.
6.5 in
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS112
- Zoro #
- G923932485
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- HP
- 0.5
- No. of Speeds
- 1
- Frame
- 56
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
Description
Marathon cap-start general purpose 1/2 HP (0.500) single-phase motor, 1725 RPM, 56 frame with 6.5 in diameter, ODP (Open Drip Proof) enclosure, 115/230 V, reversible rotation, 9.1/4.5 A, resilient base mount, rolled steel construction and single shaft. Supplier stock PEM-MS112, Marathon cross-reference 56C17D2097; shipping dimensions L17.00 x W13.00 x H11.00.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.