I221 General Purpose Motor - TEFC 2 HP 3450 RPM 145T Cast Frame
- Mfr # MI221
- Zoro # G923932225
product price:Â
$
740.99
/ea
Free Shipping & Returns
Key Features
HP
2
Motor Shaft Rotation
Reversible
Nameplate RPM
3,510 RPM
Motor Enclosure Design
TEFC
Frame
145T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MI221
- Zoro #
- G923932225
- UPC #
- -
- Country of Origin
- Unknown
Details
- HP
- 2
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,510 RPM
- Motor Enclosure Design
- TEFC
- Frame
- 145T
- No. of Speeds
- 1
Description
Marathon 2 HP cap-start general purpose motor, 3510 RPM, 145T frame with TEFC (Totally Enclosed Fan Cooled) enclosure, single phase and reversible rotation for versatile installation. Rated 115/208-230 V with 18.0/10.0-9.0 A, rigid base mounting, rolled steel construction and single shaft; catalog number PEM-MI221, cross-reference MARATHON 145TBFR5303.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.