LEESON 2 HP 1800 RPM 56HC Motor with Base - G575 General Purpose
- Mfr # MG575
- Zoro # G223932390
product price:Â
$
916.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEFC
Frame
56C
HP
2
No. of Speeds
1
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG575
- Zoro #
- G223932390
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Enclosure Design
- TEFC
- Frame
- 56C
- HP
- 2
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Motor Frame Material
- Rolled Steel
Description
Marathon LEESON 2 HP cap-start general purpose motor, frame 56HC, 1725 RPM, TEFC enclosure, single-phase 115/208-230 V with reversible rotation. Bolt-on base mounting, rolled steel construction, 6.5-inch diameter single shaft, 20.0/10.8-10.0 A, model MARATHON 56B17F5306, supplier stock PEM-MG575, 45 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.