C264 General Purpose Electric Motor
- Mfr # MC264
- Zoro # G723932852
product price:Â
$
1,083.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
No. of Speeds
1
Nameplate RPM
1,140 RPM
Motor Enclosure Design
TEFC
HP
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC264
- Zoro #
- G723932852
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Nameplate RPM
- 1,140 RPM
- Motor Enclosure Design
- TEFC
- HP
- 0.5
- Frame
- 56
- Motor Shaft Rotation
- Reversible
Description
Marathon General Purpose Motor PEM-MC264 is a cap-start, 1/2 HP single-phase motor delivering 1140 RPM with 115/230 V and 9.4/4.7 A ratings; its TEFC (totally enclosed fan cooled) enclosure, frame 56 and 6.5 in diameter suit industrial applications. Reversible rotation, rigid base mounting, rolled steel construction, 37 lb weight and compact 14 x 17 x 12 in footprint; cross-references GE 5KC47UG1287 / 5KC47UG383 / 5KC49UN6065.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.