Shop MARATHON
See all product information
Create Account
C375 General Purpose Motor
- Mfr # MC375
- Zoro # G423932169
product price:Â
$
710.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
HP
0.5
Frame
56C
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC375
- Zoro #
- G423932169
- UPC #
- -
- Country of Origin
- Unknown
- Motor Frame Material
- Rolled Steel
- HP
- 0.5
- Frame
- 56C
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon General Purpose Motor (PEM-MC375) is a 1/2 HP, 1725 RPM cap-start single-phase motor with TEFC enclosure and reversible rotation. Frame 56, 6.5-inch diameter, C-face/footed mounting, rolled steel construction, single shaft, and dual-voltage 115/230 V with 8.6/4.3 A ratings make it suitable for general industrial and equipment applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.