C269 General Purpose Motor Replacement for MG355
- Mfr # MC269
- Zoro # G523932748
product price:Â
$
820.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
Motor Shaft Rotation
Reversible
HP
0.75
Body Dia.
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC269
- Zoro #
- G523932748
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- HP
- 0.75
- Frame
- 56
- No. of Speeds
- 1
- Nameplate RPM
- 1,725 RPM
Description
Marathon replacement motor PEM-MC269 (replaces MG355) is a 3/4 HP, 1725 RPM cap-start general purpose motor with a 56 frame and 6.5-inch diameter, TEFC enclosure and rigid base mounting. Single-phase 115/230 V, reversible rotation, auto overload protection, single shaft and rated at 11.0/5.5 A; cross-reference GE 5KC46PN0015X.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.