Shop MARATHON
See all product information
Create Account
S115 General Purpose Electric Motor
- Mfr # MS115
- Zoro # G123931684
product price:Â
$
598.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Frame
56
Body Dia.
6.5 in
Motor Frame Material
Rolled Steel
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS115
- Zoro #
- G123931684
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Shaft Rotation
- Reversible
- Frame
- 56
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- HP
- 0.75
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
Description
Marathon PEM-MS115 (cross ref MARATHON 56C17D2061) 3/4 HP cap-start general purpose motor, 1725 RPM, single phase 115/230 V, 10.4/5.2 A, frame 56 with 6.5 in diameter, open drip-proof (ODP) enclosure and reversible rotation; rolled steel construction, resilient base mounting and single shaft. Weight 27 lb; dimensions 17 x 11 x 9 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.