Submersible Pump Motor

  • Mfr # 2145029004GS
  • Zoro # G607844738
product price: 
$
727.20
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
1/3
Voltage
115V AC
Number of Wires
3
RPM Range
1,725-3,450
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2145029004GS
Zoro #
G607844738
UPC #
-
Country of Origin
Mexico
Item
Submersible Pump Motor
Phase
Single
HP
1/3
Voltage
115V AC
Number of Wires
3
RPM Range
1,725-3,450
Motor Service Factor
1.15
Motor Bearings
Kingsbury
Nameplate RPM
3,450
Motor Enclosure Design
Hermetically Sealed
Motor Shaft Rotation
CCW
Diaphragm Type
Pressure Equalizing
Stator Type
Hermetically Sealed
Full Load Amps
8 A
Motor Thermal Protection
Built-In Lightning Arrestor
Standards
ANSI/NSF 61
Shaft Material
Nitrile Rubber
Overload Relay Required
No
Motor Sub Application
Water Wells
Hz
60 Hz
Motor Application
Pumps
Overload Relay Amp Setting
10.0 A
Thrust Rating
300 lb
Max. Ambient Temp.
86 Degrees F
Overload Relay Max. Amp Setting
12 A
Motor Design
Capacitor-Start/Run
Max. SF Amps
9.2 A
Starter Required
No
Nominal Efficiency
50 %
Part Winding Start Capable
No
Duty Cycle
Continuous
Inverter Rated
Not Inverter Rated
Motor Mounting Position
Vertical Shaft Up
Weight
17 lb
Motor Frame Material
Stainless Steel
Motor Shaft Design
Splined
Motor Mounting Type
NEMA Pump Mounting
Ins. Class
B
Series
4" SUPER STAINLESS SUBMERSIBLE MOTORS
Manufacturers Warranty
1 yr
Full Load Current @ 60 Hz
8.0 A
Product Type
Pump Motor
Requires Overload Relay
No
Includes Diaphragm
Diaphragm Included
Overload Relay Maximum Amp Setting
12 A
Bearing Type
Kingsbury
Shaft Design
Splined
Motor Enclosure Type
Totally Enclosed Non-Ventilated
Frame Material
Stainless Steel
Insulation Class
B
Frequency
60 Hz
Service Factor Current
9.2 A
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Nameplate Service Factor @ 60 Hz
1.15
Application
Pump
Mounting Position
Vertical Shaft Up
Overload Relay Current
10 A
Sub Application
Deep Well Submersible Pump
Nameplate Horsepower @ 60 Hz
1/3 hp
Nameplate RPM @ 60 Hz
3,450 RPM
Nameplate Voltage @ 60 Hz
115V AC

Dimensions

Lead Length
4 ft
Height
10 1/4 in
Manufacturers Warranty Length
1 yr
Shaft Length
9 1/2 in
Length Less Shaft
8 3/4 in
Overall Length
8 3/4 in
Body Dia.
3.8 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
2 7/8 in
Shaft Diameter
5/8 in
Bolt Circle Diameter
2 7/8 in
Body Diameter
3.8 in
Wire Rope Length
8 3/4 in
Length
8 3/4 in

Description

Submersible Pump Motor, Bearing Protection Not Applicable, Body Dia. 3.8 in, Bolt Circle Dia. 2 7/8 in, CC Number Not Applicable, Conduit Box Location Not Applicable, Conduit Box Position Not Applicable, Diaphragm Type Pressure Equalizing, Duty Cycle Continuous, Finish Not Applicable, Frame Not Applicable, Hz 60 Hz, Full Load Amps 8.0, Height 10 1/4 in, HP 1/3, Includes Not Applicable, Ins. Class B, Inverter Rated Not Inverter Rated, Inverter Rating Not Applicable, Lead Length 4 ft

Ratings & reviews