LEESON 1/3 HP 1200 RPM 56C Open Drip Proof General Purpose Motor - C548
- Mfr # MC548
- Zoro # G623932693
product price:Â
$
930.99
/ea
Free Shipping & Returns
Key Features
Motor Frame Material
Rolled Steel
Body Dia.
6.5 in
Motor Shaft Rotation
Reversible
Motor Enclosure Design
ODP
Nameplate RPM
1,140 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC548
- Zoro #
- G623932693
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Motor Frame Material
- Rolled Steel
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 1,140 RPM
- Frame
- 56
- HP
- 0.33
- No. of Speeds
- 1
Description
Marathon C548 general purpose cap start motor (PEM-MC548), 1/3 HP (.333), 1,140 RPM, frame 56 with 6.5 in diameter and open drip proof enclosure. Single-phase 115/230V, reversible rotation, automatic overload protection; rolled steel frame with resilient base mounting, single shaft, 8.6/4.3 A; dimensions 16 in x 13 in x 9 in, weight 29 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.