G1330 General Purpose Electric Motor
- Mfr # MG1330
- Zoro # G223932987
product price:Â
$
558.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
No. of Speeds
1
Frame
56
Motor Enclosure Design
TEFC
Motor Frame Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MG1330
- Zoro #
- G223932987
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 6.5 in
Details
- Nameplate RPM
- 1,725 RPM
- No. of Speeds
- 1
- Frame
- 56
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- Rolled Steel
- HP
- 0.33
- Motor Shaft Rotation
- Reversible
Description
Marathon PEM-MG1330 1/3 HP cap-start general purpose motor, single-phase 115/230V, 1725 RPM, TEFC (totally enclosed fan cooled) enclosure with reversible rotation and rigid base mounting. Frame 56, 6.5-inch diameter, rolled steel construction, single shaft, 6.0/3.0 A, designed for standard industrial and commercial applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.