Shop MARATHON
See all product information
Create Account
C420 Fan & Blower Motor - 3/4-1/4 HP, 1800/1200 RPM, Series 5
- Mfr # MC420
- Zoro # G523932854
product price:Â
$
895.99
/ea
Free Shipping & Returns
Key Features
Nameplate RPM
1,725 RPM
Voltage
115V
HP
0.75
Frame
56
Blade Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC420
- Zoro #
- G523932854
- UPC #
- -
- Country of Origin
- Unknown
- Nameplate RPM
- 1,725 RPM
- Voltage
- 115V
- HP
- 0.75
- Frame
- 56
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Rotation
- Reversible
- No. of Speeds
- 2
Dimensions
- Body Dia.
- 6.5 in
Description
Marathon C420 fan and blower motor, cap-start 3/4 HP (0.750) with 1725 RPM, single-phase 115V power and reversible rotation for versatile HVACR applications. Frame 56 ODP rolled-steel construction with 6.5 in diameter, resilient base mounting, single shaft, 9.0/6.4 A, and a compact 17 inx12 inx9 in footprint, 30 lb weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.