Shop MARATHON
See all product information
Create Account
B313 Belt Drive Fan & Blower Motor - 1/4 HP, 1800 RPM, 48YZ, CS
- Mfr # MB313
- Zoro # G523931895
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Rotation
Reversible
Nameplate RPM
1,725 RPM
Motor Enclosure Design
ODP
HP
0.25
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB313
- Zoro #
- G523931895
- UPC #
- -
- Country of Origin
- Unknown
- Rotation
- Reversible
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
- HP
- 0.25
- No. of Speeds
- 1
- Frame
- 48Y
- Blade Material
- Rolled Steel
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/4 HP (0.25) cap-start blower motor, 1725 RPM, 48Y frame with 5.6 in diameter, open drip proof enclosure and single-phase operation at 115/208-230 V with reversible rotation and automatic overload. Rolled steel construction with resilient extended-stud mounting, single shaft, amperage 5.2/2.8-2.6 A; shipping dimensions 16 x 11 x 10 in, weight 17 lb; cross ref: GRAINGER 1AGG1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.