LEESON 1/4 HP 1800 RPM 48Y Single Phase 115V Motor - 4701 Belt Drive Fan/Blower
- Mfr # M4701
- Zoro # G923931457
product price:Â
$
302.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
Voltage
115V
No. of Speeds
1
Frame
48Y
Body Dia.
5.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4701
- Zoro #
- G923931457
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 0.25
- Voltage
- 115V
- No. of Speeds
- 1
- Frame
- 48Y
- Operating Amps
- 5.1 A
- Rotation
- Reversible
- Motor Enclosure Design
- ODP
- Blade Material
- Rolled Steel
- Nameplate RPM
- 1,725 RPM
Dimensions
- Body Dia.
- 5.6 in
Description
Marathon 1/4 HP (0.250) split-phase blower motor, 1725 RPM, 48Y frame, 115V single-phase with reversible rotation and automatic overload; ODP open drip proof enclosure, resilient base mounting, single shaft, 5.6 in diameter, 5.1 A. Rolled steel construction; shipping dimensions 17 x 10 x 8 in. Cross-reference: GE 5KH39QN5511X/5512/5771T. Supplier stock PEM-M4701.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.