Zoro Homepage

CC Pump Motor, 3-Phase, 40 HP, 3450 rpm

  • Mfr # 286TTDBD6012

  • Zoro # G2219686


product price: $3,383.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
40
RPM Range
3,001-3,600
Nameplate RPM
3,560
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286TTDBD6012
Zoro #
G2219686
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
30 3/16 in
Shaft Dia.
1 1/4 in
Length Less Shaft
21 13/16 in
Shaft Length
8 1/2 in
Bolt Circle Dia.
11 in
Height
15 in

Description

Close-Coupled Pump Motor, Bolt Circle Dia. 11 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 286JP, Hz 60 Hz, Full Load Amps 93.0/46.5, Height 15 in, HP 40, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 21 13/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.