Zoro Homepage

CC Pump Motor, 3-Phase, TEFC, 40HP, 230/460V

  • Mfr # 324TTFCD6037

  • Zoro # G9907256


product price: $4,782.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
40
RPM Range
1,701-1,800
Nameplate RPM
1,780
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324TTFCD6037
Zoro #
G9907256
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/4 in
Length Less Shaft
25 15/16 in
Shaft Length
11 in
Overall Length
36 15/16 in
Height
19 1/2 in
Bolt Circle Dia.
11 in
Body Dia.
17.6 in

Description

Close-Coupled Pump Motor, Body Dia. 17.6 in, Bolt Circle Dia. 11 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 324JP, Hz 60 Hz, Full Load Amps 95.0/47.5, Height 19 1/2 in, HP 40, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1, Length Less Shaft 25 15/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.