Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC Pump Motor, 3-Phase, TEFC, 50HP, 230/460V

  • Mfr # 326TTFCD6012

  • Zoro # G9907231


product price: $6,596.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
50
RPM Range
3,001-3,600
Nameplate RPM
3,570
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
326TTFCD6012
Zoro #
G9907231
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
24 7/16 in
Shaft Length
11 in
Shaft Dia.
1 1/4 in
Overall Length
35 7/16 in
Bolt Circle Dia.
11 in
Body Dia.
17.6 in
Height
19 1/2 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
50
RPM Range
3,001-3,600
Nameplate RPM
3,570
Voltage
230/460V AC
Frame
326JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Nominal Efficiency
93 %
Motor Frame Material
Cast Iron
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Design
Keyed, Threaded
Phase
Three
Motor Sub Application
Close-Coupled Pump
Hz
60 Hz
Full Load Amps
113.0/56.5
Standards
CE, CSA, UL Listed
Motor Efficiency Group
NEMA Premium Efficient
CC Number
CC003A
Ins. Class
F
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Frame Material
Cast Iron
Motor Application
Pump
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Green Certification or Other Recognition
NEMA Premium(R) Rated
Inverter Rated
Yes
Motor Mounting Position
Horizontal
No. of Speeds
1
Weight
732 lb
Duty Cycle
Continuous
NEMA Design
B
Conduit Box Location
Exterior
Usable @ 200V
No
Usable @ 208V
No
Inverter Rating
10:1
Conduit Box Position
F1, F2
Shaft Type
JP Threaded

Description

Close-Coupled Pump Motor, Body Dia. 17.6 in, Bolt Circle Dia. 11 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 326JP, Hz 60 Hz, Full Load Amps 113.0/56.5, Height 19 1/2 in, HP 50, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1, Length Less Shaft 24 7/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.