Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CC Pump Motor, 5 HP, 3505 rpm, 182JP, 3-Ph

  • Mfr # 182TTDBD6012

  • Zoro # G8818677


product price: $716.99
/ea
Sold in multiples of 2 for $1,433.98
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
5
RPM Range
3,001-3,600
Nameplate RPM
3,510
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182TTDBD6012
Zoro #
G8818677
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
17 11/16 in
Length Less Shaft
10 3/8 in
Shaft Length
7 3/8 in
Shaft Dia.
7/8 in
Body Dia.
8.4 in
Bolt Circle Dia.
5 7/8 in
Height
9 13/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
5
RPM Range
3,001-3,600
Nameplate RPM
3,510
Voltage
230/460V AC
Frame
182JP
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Application
Pump
Duty
Continuous
Hz
60 Hz
Phase
Three
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
86.5 %
Motor Efficiency Group
Energy Efficient
Motor Bearings
Ball
Motor Frame Material
Steel
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
CC Number
CC003A
Full Load Amps
13.2/6.6
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
None
Motor Sub Application
Close-Coupled Pump
Standards
CE Mark, CSA Certified, UL Recognized
Motor Shaft Design
JP Threaded
Inverter Rated
Yes
Frame Material
Rolled steel
Motor Shaft Rotation
CW/CCW
Ins. Class
F
Usable @ 208V
No
Motor Mounting Position
Horizontal
Conduit Box Location
Exterior
Weight
83 lb
NEMA Design
A
Usable @ 200V
No
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Duty Cycle
Continuous
No. of Speeds
1
Conduit Box Position
F1, F2
Shaft Type
Keyway and Internal Thread

Description

Close-Coupled Pump Motor, Body Dia. 8.4 in, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 182JP, Hz 60 Hz, Full Load Amps 13.2/6.6, Height 9 13/16 in, HP 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 10 3/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.