Zoro Homepage

Close-Coupled Pump Motor, 12.0/6.0A, 5 HP

  • Mfr # 184TTFBD6006

  • Zoro # G6418511


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
5
RPM Range
3,001-3,600
Nameplate RPM
3,525
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184TTFBD6006
Zoro #
G6418511
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
18 3/8 in
Shaft Dia.
1 1/4 in
Length Less Shaft
14 1/8 in
Shaft Length
4 1/4 in
Height
9 13/16 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
5
RPM Range
3,001-3,600
Nameplate RPM
3,525
Voltage
230/460V AC
Frame
184JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Thermal Protection
None
CC Number
CC003A
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Phase
Three
Hz
60 Hz
Ins. Class
F
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Frame Material
Rolled steel
Inverter Rated
Yes
Motor Bearings
Ball
Motor Efficiency Group
NEMA Premium Efficient
Standards
CE, CSA, UL Listed
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Application
Pump
Nominal Efficiency
88.5 %
Motor Frame Material
Steel
Full Load Amps
12.4/6.2
Motor Sub Application
Close-Coupled Pump
Motor Shaft Design
JM Threaded
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
Usable @ 200V
No
Duty Cycle
Continuous
Conduit Box Location
Exterior
Weight
90 lb
NEMA Design
A
Inverter Rating
10:1
Usable @ 208V
No
Motor Mounting Position
Horizontal
Conduit Box Position
F1, F2

Description

Close-Coupled Pump Motor, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 184JM, Hz 60 Hz, Full Load Amps 12.4/6.2, Height 9 13/16 in, HP 5, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1, Length Less Shaft 14 1/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.