Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close-Coupled Pump Motor, 15 HP, 3525 rpm

  • Mfr # 215TTDBD6007

  • Zoro # G8518312


product price: $1,681.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
15
RPM Range
3,001-3,600
Nameplate RPM
3,515
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTDBD6007
Zoro #
G8518312
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
7/8 in
Overall Length
19 1/4 in
Shaft Length
4 1/4 in
Length Less Shaft
15 in
Height
11 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
9.5 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
15
RPM Range
3,001-3,600
Nameplate RPM
3,515
Voltage
230/460V AC
Frame
215JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Sub Application
Close-Coupled Pump
Full Load Amps
36.0/18.0
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE Mark, CSA Certified, UL Recognized
Motor Enclosure Design
Open Dripproof
Motor Application
Pump
Motor Frame Material
Steel
Hz
60 Hz
Motor Bearings
Ball
Phase
Three
Inverter Rated
Yes
Motor Thermal Protection
None
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
90.9 %
Ins. Class
F
Motor Shaft Design
JM Threaded
Max. Ambient Temp.
40 Degrees C
CC Number
CC003A
Duty
Continuous
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
135 lb
Usable @ 208V
No
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
NEMA Design
B
No. of Speeds
1
Conduit Box Location
Exterior
Usable @ 200V
No
Conduit Box Position
F1, F2

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 215JM, Hz 60 Hz, Full Load Amps 36.0/18.0, Height 11 in, HP 15, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 15 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.