Zoro Homepage

Close-Coupled Pump Motor, 17.8/8.9A

  • Mfr # 213TTFBD6006

  • Zoro # G6418487


product price: $1,211.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
7 1/2
RPM Range
3,001-3,600
Nameplate RPM
3,520
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213TTFBD6006
Zoro #
G6418487
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
4 1/4 in
Overall Length
20 1/4 in
Shaft Dia.
7/8 in
Length Less Shaft
16 in
Body Dia.
9.5 in
Height
11 in
Bolt Circle Dia.
7 1/4 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
7 1/2
RPM Range
3,001-3,600
Nameplate RPM
3,520
Voltage
230/460V AC
Frame
213JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Frame Material
Rolled steel
Phase
Three
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Motor Shaft Design
JM Threaded
Duty
Continuous
Motor Sub Application
Close-Coupled Pump
Max. Ambient Temp.
40 Degrees C
CC Number
CC003A
Motor Application
Pump
Standards
CE Mark, CSA Certified, UL Recognized
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Shaft Rotation
CW/CCW
Inverter Rated
Yes
Motor Efficiency Group
NEMA Premium Efficient
Full Load Amps
18.4/9.2
Hz
60 Hz
Motor Bearings
Ball
Nominal Efficiency
90.2 %
Motor Frame Material
Steel
Ins. Class
F
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Usable @ 208V
No
Usable @ 200V
No
Inverter Rating
10:1
Conduit Box Location
Exterior
No. of Speeds
1
Motor Mounting Position
Horizontal
Weight
140 lb
Duty Cycle
Continuous
Conduit Box Position
F1, F2

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 213JM, Hz 60 Hz, Full Load Amps 18.4/9.2, Height 11 in, HP 7 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1, Length Less Shaft 16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.