Close-Coupled Pump Motor, 184JM

  • Mfr # 184TTDBD6007
  • Zoro # G5786042
product price: 
$
1,079.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
7 1/2 hp
RPM Range
3,001-3,600
Nameplate RPM
3,510
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
184TTDBD6007
Zoro #
G5786042
UPC #
-
Country of Origin
Mexico
Item
Close-Coupled Pump Motor
Motor Design
Three-Phase
HP
7 1/2 hp
RPM Range
3,001-3,600
Nameplate RPM
3,510
Voltage
230V AC, 460V AC
Frame
184JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Hz
60 Hz
Motor Application
Pump
Full Load Amps
18.4/9.2 A
Nominal Efficiency
88.5 %
Inverter Rated
Inverter Rated
Standards
CE Mark, CSA Certified, UL Recognized
Ins. Class
F
Duty
Continuous
Phase
Three
Motor Efficiency Group
NEMA Premium Efficient
Motor Enclosure Design
Open Dripproof
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Shaft Design
JM Threaded
Frame Material
Steel
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
None
Motor Sub Application
Close-Coupled Pump
Motor Frame Material
Steel
CC Number
CC003A
Motor Bearings
Ball
Motor Shaft Rotation
CW/CCW
Green Certification or Other Recognition
NEMA Premium(R) Rated
Weight
88 lb
NEMA Design
A
No. of Speeds
1
Duty Cycle
Continuous
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Conduit Box Location
Exterior
Motor Mounting Position
Horizontal
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Not Usable at 208V
Conduit Box Position
F1, F2
Shaft Type
Keyed
Motor Enclosure Type
Open Drip Proof
Mounting Position
Horizontal
Bearing Type
Ball
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Product Type
Pump Motor
Shaft Thread Type
JM
Insulation Class
F
Application
Pump
Efficiency Rating
Premium Efficiency (IE3)
Frequency
60 Hz
NEMA Design Class
A
Full Load Current @ 60 Hz
18.4/9.2 A
Shaft Design
Threaded
Nameplate Service Factor @ 60 Hz
1.15
Constant Torque Rating
2:1 Constant Torque
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate Horsepower @ 60 Hz
7 1/2 hp
Nameplate RPM @ 60 Hz
3,510 RPM

Dimensions

Shaft Dia.
1 1/4 in
Overall Length
15 5/8 in
Shaft Length
4 1/4 in
Length Less Shaft
11 3/8 in
Bolt Circle Dia.
5 7/8 in
Height
9 13/16 in
Body Dia.
8.4 in
Frame Size
184JM
Body Diameter
8.4 in
Bolt Circle Diameter
5 7/8 in
Shaft Diameter
1 1/4 in
Wire Rope Length
15 5/8 in
Length
15 5/8 in

Description

Close-Coupled Pump Motor, Body Dia. 8.4 in, Bolt Circle Dia. 5 7/8 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 184JM, Hz 60 Hz, Full Load Amps 18.4/9.2, Height 9 13/16 in, HP 7 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 11 3/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & reviews