15 3600 215JMV ODP Close Coupled Pump Motor E183A
- Mfr # ME183
- Zoro # G023932682
product price:Â
$
2,087.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Frame
215JMV
No. of Speeds
1
Motor Frame Material
Rolled Steel
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ME183
- Zoro #
- G023932682
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- ODP
- Frame
- 215JMV
- No. of Speeds
- 1
- Motor Frame Material
- Rolled Steel
- Motor Bearings
- Ball
- Hz
- 60 Hz
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 3,525 RPM
- HP
- 15 hp
Description
Marathon E183A close-coupled pump motor (ODP) with 215JMV frame and 3600 RPM, model 215TTDW4023, SKU E183A. Supplier Stock No PEM-ME183 and PEMS Number ME183; direct replacement for Marathon 215TTDW4023, suitable for close-coupled pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.