Shop MARATHON

Close-Coupled Pump Motor, 213JM

  • Mfr # 213TTDBD6032
  • Zoro # G5739142

product price: 
$
1,070.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
HP
7 1/2 hp
RPM Range
1,701-1,800
Nameplate RPM
1,765 RPM
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
213TTDBD6032
Zoro #
G5739142
UPC #
-
Country of Origin
Mexico
Item
Close-Coupled Pump Motor
Motor Design
Three-Phase
HP
7 1/2 hp
RPM Range
1,701-1,800
Nameplate RPM
1,765 RPM
Voltage
230V AC, 460V AC
Frame
213JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Full Load Amps
19.8/9.9 A
Motor Shaft Design
JM Threaded
Motor Bearings
Ball
Voltage Compatibility
200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Motor Efficiency Group
NEMA Premium Efficient
Motor Enclosure Design
Open Dripproof
Standards
CE Mark, CSA Certified, UL Recognized
Hz
60 Hz
Motor Application
Pump
Duty
Continuous
Motor Sub Application
Close-Coupled Pump
Inverter Rated
Inverter Rated
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Phase
Three
Nominal Efficiency
91 %
Ins. Class
F
Motor Thermal Protection
None
Motor Shaft Rotation
CW/CCW
Frame Material
Steel
CC Number
CC003A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Conduit Box Location
Exterior
No. of Speeds
1
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
NEMA Design
B
Motor Mounting Position
Horizontal
Usable @ 208V
Not Usable at 208V
Weight
136 lb
Conduit Box Position
F1, F2
Shaft Type
Keyed
Number of Speeds
1
Full Load Current @ 60 Hz
19.8/9.9 A
Efficiency Rating
Premium Efficiency (IE3)
Frequency
60 Hz
Motor Enclosure Type
Open Drip Proof
NEMA Design Class
B
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Threaded
Application
Pump
Shaft Thread Type
JM
Mounting Position
Horizontal
Bearing Type
Ball
Insulation Class
F
Constant Torque Rating
2:1 Constant Torque
Product Type
Pump Motor
Nameplate Service Factor @ 60 Hz
1.15
Nameplate RPM @ 60 Hz
1,765 RPM
Nameplate Horsepower @ 60 Hz
7 1/2 hp
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Overall Length
19 1/4 in
Length Less Shaft
15 in
Shaft Length
4 1/4 in
Shaft Dia.
7/8 in
Body Dia.
9.5 in
Height
11 in
Bolt Circle Dia.
7 1/4 in
Bolt Circle Diameter
7 1/4 in
Frame Size
213JM
Shaft Diameter
7/8 in
Body Diameter
9.5 in
Wire Rope Length
19 1/4 in
Length
19 1/4 in

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 213JM, Hz 60 Hz, Full Load Amps 19.8/9.9, Height 11 in, HP 7 1/2, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 15 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.