Zoro Homepage

Close-Coupled Pump Motor, 3-Phase, 10 HP

  • Mfr # 215TTDBD6032

  • Zoro # G9824254


product price: $1,348.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
10
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215TTDBD6032
Zoro #
G9824254
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
19 1/4 in
Shaft Dia.
7/8 in
Shaft Length
4 1/4 in
Length Less Shaft
15 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
9.5 in
Height
11 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
10
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230/460V AC
Frame
215JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Application
Pump
Motor Efficiency Group
NEMA Premium Efficient
Motor Thermal Protection
None
Frame Material
Rolled steel
Duty
Continuous
Motor Shaft Design
JM Threaded
Nominal Efficiency
91.7 %
Motor Shaft Rotation
CW/CCW
CC Number
CC003A
Standards
CE Mark, CSA Certified, UL Recognized
Phase
Three
Motor Frame Material
Steel
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Ball
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Full Load Amps
25.4/12.7
Motor Enclosure Design
Open Dripproof
Motor Sub Application
Close-Coupled Pump
Inverter Rated
Yes
Ins. Class
F
Hz
60 Hz
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
Weight
185 lb
Duty Cycle
Continuous
Conduit Box Location
Exterior
NEMA Design
B
Motor Mounting Position
Horizontal
Usable @ 208V
No
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Usable @ 200V
No
Conduit Box Position
F1, F2
Shaft Type
Keyed

Description

Close-Coupled Pump Motor, Body Dia. 9.5 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 215JM, Hz 60 Hz, Full Load Amps 25.4/12.7, Height 11 in, HP 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 15 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.