Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close-Coupled Pump Motor, 3-Phase, 20 HP

  • Mfr # 254TTDBD6007

  • Zoro # G9922674


product price: $1,869.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
20
RPM Range
3,001-3,600
Nameplate RPM
3,550
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
254TTDBD6007
Zoro #
G9922674
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
19 3/16 in
Shaft Dia.
1 1/4 in
Shaft Length
5 1/4 in
Overall Length
24 7/16 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
11.8 in
Height
13 1/2 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
20
RPM Range
3,001-3,600
Nameplate RPM
3,550
Voltage
230/460V AC
Frame
254JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Enclosure Design
Open Dripproof
Motor Sub Application
Close-Coupled Pump
CC Number
CC003A
Duty
Continuous
Frame Material
Cast Iron
Motor Shaft Rotation
CW/CCW
Motor Application
Pump
Hz
60 Hz
Full Load Amps
48.0/24.0
Ins. Class
F
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Standards
CE Mark, CSA Certified, UL Recognized
Nominal Efficiency
91 %
Motor Frame Material
Steel
Motor Bearings
Ball
Phase
Three
Inverter Rated
Yes
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Design
JM Threaded
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
No
Weight
275 lb
NEMA Design
B
Usable @ 200V
No
Conduit Box Location
Exterior
Motor Mounting Position
Horizontal
Duty Cycle
Continuous
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
No. of Speeds
1
Conduit Box Position
F1, F2
Shaft Type
Keyed

Description

Close-Coupled Pump Motor, Body Dia. 11.8 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 254JM, Hz 60 Hz, Full Load Amps 48.0/24.0, Height 13 1/2 in, HP 20, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 19 3/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.