Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close-Coupled Pump Motor, 3-Phase, 20 HP

  • Mfr # 256TTDBD6032

  • Zoro # G9922656


product price: $2,143.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
HP
20
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256TTDBD6032
Zoro #
G9922656
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
26 in
Shaft Dia.
1 1/4 in
Length Less Shaft
20 3/4 in
Shaft Length
5 1/4 in
Bolt Circle Dia.
7 1/4 in
Height
13 1/2 in
Body Dia.
11.8 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
20
RPM Range
1,701-1,800
Nameplate RPM
1,770
Voltage
230/460V AC
Frame
256JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Sub Application
Close-Coupled Pump
Motor Efficiency Group
NEMA Premium Efficient
Duty
Continuous
Motor Shaft Design
Keyed
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
93 %
Full Load Amps
48.5/24.3
Frame Material
Cast Iron
Standards
CE Mark, CSA Certified, UL Recognized
Ins. Class
F
CC Number
CC003A
Motor Frame Material
Steel
Motor Enclosure Design
Open Dripproof
Motor Thermal Protection
None
Motor Bearings
Ball
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Inverter Rated
Yes
Hz
60 Hz
Motor Application
Pump
Phase
Three
Motor Shaft Rotation
CW/CCW
Green Certification or Other Recognition
NEMA Premium(R) Rated
Conduit Box Location
Exterior
Weight
311 lb
NEMA Design
B
Usable @ 208V
No
Duty Cycle
Continuous
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Usable @ 200V
No
Motor Mounting Position
Horizontal
No. of Speeds
1
Conduit Box Position
F1, F2
Shaft Type
Keyed

Description

Close-Coupled Pump Motor, Body Dia. 11.8 in, Bolt Circle Dia. 7 1/4 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 256JM, Hz 60 Hz, Full Load Amps 48.5/24.3, Height 13 1/2 in, HP 20, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 20 3/4 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.