Zoro Homepage

Close-Coupled Pump Motor, 3-Phase, 30 HP

  • Mfr # 286TTDBD6032

  • Zoro # G9922595


product price: $2,982.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
30
RPM Range
1,701-1,800
Nameplate RPM
1,775
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286TTDBD6032
Zoro #
G9922595
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
27 1/16 in
Length Less Shaft
21 13/16 in
Shaft Length
5 1/4 in
Shaft Dia.
1 1/4 in
Height
15 in
Bolt Circle Dia.
11 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
30
RPM Range
1,701-1,800
Nameplate RPM
1,775
Voltage
230/460V AC
Frame
286JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Motor Enclosure Design
Open Dripproof
Motor Shaft Rotation
CW/CCW
Motor Efficiency Group
NEMA Premium Efficient
Motor Sub Application
Close-Coupled Pump
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Max. Ambient Temp.
40 Degrees C
Motor Application
Pump
Ins. Class
F
Frame Material
Cast Iron
CC Number
CC003A
Standards
CE Mark, CSA Certified, UL Recognized
Motor Frame Material
Steel
Motor Shaft Design
Keyed, Threaded
Phase
Three
Motor Thermal Protection
None
Full Load Amps
73.0/36.5
Duty
Continuous
Motor Bearings
Ball
Hz
60 Hz
Nominal Efficiency
94.1 %
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium(R) Rated
No. of Speeds
1
NEMA Design
B
Conduit Box Location
Exterior
Usable @ 200V
No
Motor Mounting Position
Horizontal
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Weight
545 lb
Duty Cycle
Continuous
Usable @ 208V
No
Conduit Box Position
F1, F2
Shaft Type
Keyed

Description

Close-Coupled Pump Motor, Bolt Circle Dia. 11 in, CC Number CC003A, Conduit Box Location Exterior, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 286JM, Hz 60 Hz, Full Load Amps 73.0/36.5, Height 15 in, HP 30, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 21 13/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.