Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Close-Coupled Pump Motor, 3-Phase, 50 HP

  • Mfr # 324TTDBD6007

  • Zoro # G9922577


product price: $4,066.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
50
RPM Range
3,001-3,600
Nameplate RPM
3,565
Voltage
230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
324TTDBD6007
Zoro #
G9922577
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
28 15/16 in
Length Less Shaft
23 7/16 in
Shaft Dia.
1 1/4 in
Shaft Length
5 1/2 in
Bolt Circle Dia.
11 in
Body Dia.
15.4 in
Height
17 15/16 in

Details

Item
Close-Coupled Pump Motor
Motor Design
3-Phase
HP
50
RPM Range
3,001-3,600
Nameplate RPM
3,565
Voltage
230/460V AC
Frame
324JM
Motor Mounting Type
Face/Base
Motor Service Factor
1.15
Inverter Rated
Yes
Motor Bearings
Ball
CC Number
CC003A
Frame Material
Cast Iron
Full Load Amps
115.0/57.5
Duty
Continuous
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Nominal Efficiency
93 %
Hz
60 Hz
Motor Enclosure Design
Open Dripproof
Ins. Class
F
Motor Sub Application
Close-Coupled Pump
Motor Thermal Protection
None
Max. Ambient Temp.
40 Degrees C
Phase
Three
Standards
CE, CSA, EISA2007, IP 22, UL
Motor Efficiency Group
NEMA Premium Efficient
Motor Frame Material
Steel
Motor Shaft Design
Keyed, Threaded
Motor Application
Pump
Motor Shaft Rotation
CW/CCW
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Inverter Rating
10:1 Variable Torque, 2:1 Constant Torque
Motor Mounting Position
Horizontal
Usable @ 208V
No
No. of Speeds
1
Weight
680 lb
Usable @ 200V
No
Conduit Box Position
F1, F2
Shaft Type
Keyed

Description

Close-Coupled Pump Motor, Body Dia. 15.4 in, Bolt Circle Dia. 11 in, CC Number CC003A, Conduit Box Position F1, F2, Duty Cycle Continuous, Frame 324JM, Hz 60 Hz, Full Load Amps 115.0/57.5, Height 17 15/16 in, HP 50, Ins. Class F, Inverter Rated Yes, Inverter Rating 10:1 Variable Torque, 2:1 Constant Torque, Length Less Shaft 23 7/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.